3.5Mil Blue Nitrile Gloves LARGE, 1000PK
- Mfr # BP3MILNitrileLC
- Zoro # G624218888
product price:Â
$
64.75
/pk of 1000, $0.06/ea
Key Features
Cuff Style
Beaded
Standards
ASTM
Length
9 in
Powdered/Powder-Free
Powder-Free
Application
General Purpose, Food Processing, Life Sciences, Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP3MILNitrileLC
- Zoro #
- G624218888
- UPC #
- -
- Country of Origin
- China
- Cuff Style
- Beaded
- Standards
- ASTM
- Powdered/Powder-Free
- Powder-Free
- Application
- General Purpose, Food Processing, Life Sciences, Healthcare
- Material
- Nitrile
- Latex-Free
- Yes
- Color
- Blue
- Disposable Glove Type
- Foodservice
Dimensions
- Length
- 9 in
- Size
- L
- Palm Thickness
- 3 mil
Description
Blue Nitrile Gloves - Durable, Latex-Free, Powder-Free - 1000 Gloves per Case Protect your hands with premium blue nitrile gloves designed for superior strength, comfort, and flexibility. Made from high-quality synthetic nitrile rubber, these disposable gloves deliver reliable barrier protection in medical, industrial, food handling, and janitorial environments. Engineered for high performance, our blue nitrile disposable gloves are latex-free, powder-free, and protein-free, making them ideal for users with latex allergies or sensitive skin. The textured fingertips ensure a secure grip in wet or dry conditions, while the snug, ambidextrous fit supports extended wear without sacrificing dexterity. Each case includes 1,000 nitrile gloves (10 boxes of 100 gloves per box), helping you stay stocked and prepared in high-demand settings. Key Features: Color: Blue Material: Nitrile (synthetic rubber) Powder-Free & Latex-Free - Skin-safe and allergy-friendly Textured Grip - Enhanced tactile sensitivity and control Comfort Fit - Flexible and tear-resistant for long use FDA 510(k) Cleared - Certified for medical and general use Disposable, Ambidextrous Design - Fits left or right hand Perfect for use in: Healthcare, Food Service, Tattoo & Beauty, Janitorial, Laboratories, and Automotive settings. Shop blue nitrile gloves in bulk today and ensure your team has the protection they can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.