Shop APPROVED VENDOR
See all product information
Create Account
3.5Mil Blue Nitrile Gloves XL, 1000PK
- Mfr # BP3MILNitrileXLC
- Zoro # G024218877
product price:Â
$
64.75
/pk of 1000, $0.06/ea
Key Features
Standards
ASTM
Length
9 in
Palm Thickness
3.5 mil
Material
Nitrile
Application
General Purpose, Food Processing, Life Sciences, Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP3MILNitrileXLC
- Zoro #
- G024218877
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Palm Thickness
- 3.5 mil
- Size
- XL
Details
- Standards
- ASTM
- Material
- Nitrile
- Application
- General Purpose, Food Processing, Life Sciences, Healthcare
- Cuff Style
- Beaded
- Powdered/Powder-Free
- Powder-Free
- Color
- Blue
- Latex-Free
- Yes
- Disposable Glove Type
- General Purpose
Description
Blue Nitrile Gloves - Durable, Latex-Free, Powder-Free - 1000 Gloves per Case Protect your hands with premium blue nitrile gloves designed for superior strength, comfort, and flexibility. Made from high-quality synthetic nitrile rubber, these disposable gloves deliver reliable barrier protection in medical, industrial, food handling, and janitorial environments. Engineered for high performance, our blue nitrile disposable gloves are latex-free, powder-free, and protein-free, making them ideal for users with latex allergies or sensitive skin. The textured fingertips ensure a secure grip in wet or dry conditions, while the snug, ambidextrous fit supports extended wear without sacrificing dexterity. Each case includes 1,000 nitrile gloves (10 boxes of 100 gloves per box), helping you stay stocked and prepared in high-demand settings. Key Features: Color: Blue Material: Nitrile (synthetic rubber) Powder-Free & Latex-Free - Skin-safe and allergy-friendly Textured Grip - Enhanced tactile sensitivity and control Comfort Fit - Flexible and tear-resistant for long use FDA 510(k) Cleared - Certified for medical and general use Disposable, Ambidextrous Design - Fits left or right hand Perfect for use in: Healthcare, Food Service, Tattoo & Beauty, Janitorial, Laboratories, and Automotive settings. Shop blue nitrile gloves in bulk today and ensure your team has the protection they can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.