Shop APPROVED VENDOR
See all product information
Create Account
6Mil Black Nitrile Gloves XL, 1000PK
- Mfr # BPBLK6MILBNitrileXLC
- Zoro # G224218868
product price:Â
$
109.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Standards
ASTM
Application
General Purpose, Food Processing, Life Sciences, Healthcare
Color
Black
Material
Nitrile
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPBLK6MILBNitrileXLC
- Zoro #
- G224218868
- UPC #
- -
- Country of Origin
- China
Dimensions
- Palm Thickness
- 6.5 mil
- Length
- 9 in
- Size
- XL
Details
- Standards
- ASTM
- Application
- General Purpose, Food Processing, Life Sciences, Healthcare
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Yes
- Disposable Glove Type
- General Purpose
- Powdered/Powder-Free
- Powder-Free
- Cuff Style
- Beaded
Description
6 Mil Black Nitrile Gloves - Heavy-Duty, Powder-Free, Latex-Free - 1000 Gloves per Case Get superior protection with 6 mil black nitrile gloves, designed for tough jobs that demand maximum durability without sacrificing comfort. These heavy-duty disposable gloves provide enhanced puncture and chemical resistance, making them ideal for automotive work, industrial cleaning, food prep, healthcare, and tattoo applications. Made from high-quality synthetic nitrile, these gloves are latex-free, powder-free, and protein-free, ensuring safety for users with skin sensitivities or latex allergies. The 6 mil thickness offers increased strength and tear resistance, while the textured fingertips deliver a secure grip in oily, wet, or dry conditions. Each case includes 1,000 gloves (10 boxes of 100 gloves), perfect for high-volume environments. Product Highlights: Thickness: 6 Mil for extra durability Color: Black Material: Nitrile Quantity: 100 gloves per box / 1,000 gloves per case Latex-Free & Powder-Free - Safe for all users Textured Fingertips - Non-slip grip for precision tasks Ambidextrous Design - Comfortable fit on either hand Disposable & Hygienic - Single-use protection FDA 510(k) Cleared - Approved for medical and industrial use Trusted by professionals in: Auto Repair, Tattoo Studios, Food Processing, Medical Clinics, Cleaning Services, and Laboratories. Choose 6 mil black nitrile gloves for a serious upgrade in protection and performance. Stock up in bulk today and be ready for any job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.