Zoro Homepage

Century Spring C-303 1 in. OD Extension Spring

  • Mfr # 681676

  • Zoro # G703999059


product price: $23.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681676
Zoro #
G703999059
UPC #
-
Country of Origin
United States

Description

Features
  • 1 in. OD, Extension Spring
  • 12 in. Length
  • 0.11 in. Wire Diameter
  • 11.7 in. Maximum Deflection
  • 35.4 lb. Maximum Safe Load
  • Dimension - 0.7 L x 0.51 W x 0.26 H in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.