Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Case 1000, Blue
- Mfr # DB3MILNitrileLC
- Zoro # G116179123
Key Features
Specifications
Product Information
- MFR #
- DB3MILNitrileLC
- Zoro #
- G116179123
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
- Palm Thickness
- 3.5 mil
- Length
- 9 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Medical, Industrial, Foodservice, General Purpose
- Standards
- ASTM
Description
Blue Nitrile Gloves - Durable, Latex-Free, Powder-Free - 1000 Gloves per CaseProtect your hands with premium blue nitrile gloves designed for superior strength, comfort, and flexibility. Made from high-quality synthetic nitrile rubber, these disposable gloves deliver reliable barrier protection in medical, industrial, food handling, and janitorial environments.Engineered for high performance, our blue nitrile disposable gloves are latex-free, powder-free, and protein-free, making them ideal for users with latex allergies or sensitive skin. The textured fingertips ensure a secure grip in wet or dry conditions, while the snug, ambidextrous fit supports extended wear without sacrificing dexterity.Each case includes 1,000 nitrile gloves 10 boxes of 100 gloves per box, helping you stay stocked and prepared in high-demand settings.Key Features:Color: BlueMaterial: Nitrile synthetic rubberPowder-Free & Latex-Free - Skin-safe and allergy-friendlyTextured Grip - Enhanced tactile sensitivity and controlComfort Fit - Flexible and tear-resistant for long useFDA 510k Cleared - Certified for medical and general useDisposable, Ambidextrous Design - Fits left or right handPerfect for use in:Healthcare, Food Service, Tattoo & Beauty, Janitorial, Laboratories, and Automotive settings.Shop blue nitrile gloves in bulk today and ensure your team has the protection they can trust.
- General Purpose Blue Nitrile Glove
- Blue Nitrile
- Powder Free
- Latex Free
- Ambidextrous
- 100 Gloves Per Box, 10 Boxes Per Case
- Soft
- Palm Thickness: 3.5-Mil
- Beaded Cuffs
- Disposable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.