Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Black

  • Mfr # BLK5MILBNitrileXLC

  • Zoro # G716179127


product price:  $81.99
/pk 10, $8.20/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLK5MILBNitrileXLC
Zoro #
G716179127
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5 mil
Length
9 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Industrial, Foodservice, Medical
Standards
ASTM

Description

5 Mil Black Nitrile Gloves - Heavy-Duty, Powder-Free, Latex-Free - 1000 Gloves per CaseGet superior protection with 5 mil black nitrile gloves, designed for tough jobs that demand maximum durability without sacrificing comfort. These heavy-duty disposable gloves provide enhanced puncture and chemical resistance, making them ideal for automotive work, industrial cleaning, food prep, healthcare, and tattoo applications.Made from high-quality synthetic nitrile, these gloves are latex-free, powder-free, and protein-free, ensuring safety for users with skin sensitivities or latex allergies. The 5 mil thickness offers increased strength and tear resistance, while the textured fingertips deliver a secure grip in oily, wet, or dry conditions.Each case includes 1,000 gloves 10 boxes of 100 gloves, perfect for high-volume environments.Product Highlights:Thickness: 5 Mil for extra durabilityColor: BlackMaterial: NitrileQuantity: 100 gloves per box / 1,000 gloves per caseLatex-Free & Powder-Free - Safe for all usersTextured Fingertips - Non-slip grip for precision tasksAmbidextrous Design - Comfortable fit on either handDisposable & Hygienic - Single-use protectionFDA 510k Cleared - Approved for medical and industrial useTrusted by professionals in:Auto Repair, Tattoo Studios, Food Processing, Medical Clinics, Cleaning Services, and Laboratories.Choose 5 mil black nitrile gloves for a serious upgrade in protection and performance. Stock up in bulk today and be ready for any job.


  • General Purpose Black Nitrile Glove
  • Black Nitrile
  • Powder Free
  • Latex Free
  • Ambidextrous
  • 100 Gloves Per Box, 10 Boxes Per Case
  • Soft
  • Palm Thickness: 5-Mil
  • Beaded Cuffs
  • Disposable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.