Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB 256B AES XTS ENCRYPTED SECR USB 3.0

  • Mfr # ASK3-NX-8GB

  • Zoro # G316430635


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
8 GB
Length
3.5 in
Includes
8GB Aegis Secure Key 3NX USB 3.0 Flash Drive, Protective Cap, Quick Start Guide
Width
0.8 in
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASK3-NX-8GB
Zoro #
G316430635
UPC #
708327000000
Country of Origin
United States

Dimensions

Length
3.5 in
Width
0.8 in
Height
0.4 in

Details

Item
Flash Drive
Storage Capacity
8 GB
Includes
8GB Aegis Secure Key 3NX USB 3.0 Flash Drive, Protective Cap, Quick Start Guide
Encryption Standard
256-bit AES
Host Interface
USB 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.