This item is Discontinued.

Lexar Media, Inc Lexar LSD256CBNA1667 256GB Professional 1667x UHS-II SDXC Memory Card - Class 10; U3 LSD256CBNA1667

Lexar LSD256CBNA1667 256GB Professional 1667x UHS-II SDXC Memory Card - Class 10; U3 (Discontinued)

  • Mfr # LSD256CBNA1667
  • Zoro # G803756033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSD256CBNA1667
Zoro #
G803756033
UPC #
843367114986
Country of Origin
China

Description

The 256GB Professional 1667x UHS-II SDXC Memory Card from Lexar features a storage capacity of 256GB and takes advantage of the UHS-II bus to support advanced DSLR functions such as continuous shutter bursts and rapid shooting, as well as raw and JPEG captures. This card is also well-suited for video capture, including 4K, 3D, and Full HD video, and can achieve maximum read speeds of up to 250 MB/s and maximum write speeds of up to 120 MB/s. Thanks to its V60 speed class rating, minimum write speeds are d not to drop below 60 MB/s.

Specifications
  • Card Type: SDXC
  • Storage Capacity: 256 GB
  • Bus Type: UHS-II
  • UHS Speed Class: U3
  • Video Speed Class: V60
  • Speed: 1667x
  • Read Speed: 250 MB/s
  • Write Speed: 120 MB/s
  • Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.