Apricorn
8Gb 256Bit Aes Xts Hw Ext Encr
Mfr # ASK3-NX-8GB
Zoro # G5461882
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.8"
- Height 0.4"
- Length 3.5"
- Product Type Flash Drive
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTURITE US LTD Penguin Mouse Large Wired (9820101)
- ILC Replacement for Panasonic Lc-ra1212pg1 Battery (LC-RA1212PG1 BATTERY PANASONIC)
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- APRICORN 4Gb 256Bit Aex Xts Hw Ext Encr (ASK3-NX-4GB)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- VERBATIM Store n Go USB 3.0 Flash Drv, 16GB, Silver (VER98664)
- Apricorn USB Flash Drives