Zoro Homepage

Fips Validated, 256Gb Ssd Usb 3.0

  • Mfr # A25-3PL256-S256F

  • Zoro # G9922957


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Features
Dust Proof
Durability
Vibration Resistant
Average Seek Time
100 µs
Drive Type
External
BUS Powered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25-3PL256-S256F
Zoro #
G9922957
UPC #
-
Country of Origin
Unknown

Details

Features
Dust Proof
Durability
Vibration Resistant
Average Seek Time
100 µs
Drive Type
External
BUS Powered
Yes
Certifications & Standards
FCC, CE, FIPS 140-2 Level 2, TAA
Buffer
8 MB
Maximum Read Transfer Rate
180-MB/s
Maximum External Data Transfer Rate
5120-MB/s (40 Gbit/s)
Maximum Write Transfer Rate
180-MB/s
Rugged
Yes
Operating System
Requires USB portOperating System(s): Windows, Mac OS, Linux
Host Interface
USB 3.0
Platform Supported
PC
Package Contents
Aegis Padlock Fortress with Integrated USB 3.0 Cable, Y-auxiliary USB 3.0 Power Cable, Travel Pouch, Quick Start Guide
Product Line
Aegis Padlock
Storage Capacity
256 GB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.