This item is Discontinued.

Apricorn Mass Storage Apricorn ADT-3PL256F-8000 8 TB Aegis Fips Validated Padlock Deletion Tracking Secure USB 3.0 ADT-3PL256F-8000

Apricorn ADT-3PL256F-8000 8 TB Aegis Fips Validated Padlock Deletion Tracking Secure USB 3.0 (Discontinued)

  • Mfr # ADT-3PL256F-8000
  • Zoro # G503969931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADT-3PL256F-8000
Zoro #
G503969931
UPC #
708326914307
Country of Origin
China

Dimensions

Height
1.5"
Width
4.5"
Depth
7.2"

Details

Item
Hard Drive
Interface
USB 3.0
Recording Capacity
8 TB
Buffer
8 MB
Drive Type
External
Form Factor
3.5"
External Drive Type
Desktop

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

Features
  • Drive reset
  • Auto-lock
  • Lock slot for additional security
  • Data at rest protection
  • Brute force self destruct feature
System Requirements
  • Compatible with all Operating Systems, including Windows, Mac and Linux Requires USB port
Comments
  • One gigabyte (GB) = one billion bytes; accessible capacity will be less and actual capacity depends on the operating environment and formatting.
Specifications
  • Capacity: 8 TB
  • Data Transfer Rate: 640 Mbps
  • Buffer Size: 8 MB
  • Interface: USB 3.0
  • Average Seek Time: 12 ms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.