APV Seat Belt, 2 In., ALR Lap, 170 Stem Buckle
- Mfr # GWG311766
- Zoro # G324484248
product price:Â
$
85.45
/ea
Key Features
Includes
Hardware
Material
Webbing
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311766
- Zoro #
- G324484248
- UPC #
- -
- Country of Origin
- Australia
Details
- Includes
- Hardware
- Item
- Seat Belt
- Material
- Webbing
- Color
- Orange
Description
The APV seat belt with 170 stem buckle is a tough, easy-to-install restraint system for industrial, material handling, agricultural, and off-highway applications. This seat belt has 2 in. wide fluorescent orange webbing, making the ride comfortable and helping ensure safety compliance. The seat belt also features an automatic lock retractor (ALR), which locks the belt upon rapid deceleration or impact, keeping operators safe.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.