Shop APV SAFETY
See all product information
Create Account
APV Easi-Grip Seat Belt, Industrial Long Buckle, 2 In.
- Mfr # GWG311765
- Zoro # G424484247
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Molded Polymer
Color
Orange
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311765
- Zoro #
- G424484247
- UPC #
- -
- Country of Origin
- Australia
- Material
- Molded Polymer
- Color
- Orange
- Includes
- Hardware
- Item
- Seat Belt
Description
The APV Easi-Grip seat belt with long buckle increases safety and compliance for larger equipment operators. The Easi-Grip has a molded polymer hand grip, which presents the buckle and tongue in easy reach of the operator, making it easy to buckle in even while wearing gloves, rainwear, or heavy clothing. The fluorescent orange webbing provides instant visual confirmation for supervisors and safety officers to ensure proper usage on the job. This seat belt is also ignition interlock ready, and ready to integrate into vehicle ignition systems, alarms, and more to enforce safety compliance.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.