2 Burners Gas CharRock Charbroiler, 80000 BTU

  • Mfr # GCRB-24S

  • Zoro # G3143043


product price: $2,749.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Source
Gas
BtuH
80,000 BtuH
Material
Aluminized Steel, Stainless Steel
Cooking Surface Dimensions
23 3/4 x 18 in
Overall Depth
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCRB-24S
Zoro #
G3143043
UPC #
-
Country of Origin
United States

Dimensions

Cooking Surface Dimensions
23 3/4 x 18 in
Overall Depth
28 1/2 in
Overall Height
15 1/2 in
Overall Length
24 in
Overall Width
24 in
Cooking Surface Width
24 in
Cooking Surface Depth
28 1/2 in

Details

Item
Gas CharRock Charbroiler
Power Source
Gas
BtuH
80,000 BtuH
Material
Aluminized Steel, Stainless Steel
Burners
2
Includes
Adjustable Legs, Cast Iron Rock Grates, Grease Collection Pan, Sides and Back Panel
Number of Burners
2
Weight
153 lb
Gas Inlet
3/4 in NPT
Gas Type
LP
Heat Capacity
60,000 BTU
Installation Type
Countertop
Wattage
8,800 W

Description

Gas CharRock Charbroiler, Power Source Gas, Cooking Surface Depth 28 1/2 in, Cooking Surface Width 24 in, Overall Height 15 1/2 in, Overall Width 24 in, Overall Depth 28 1/2 in, Material Aluminized Steel, Stainless Steel, Number of Burners 2, Wattage 8,800 W, Installation Type Countertop, Gas Inlet 3/4 in NPT, Gas Type LP, Heat Capacity 60,000 BTU, Includes Adjustable Legs, Cast Iron Rock Grates, Grease Collection Pan, Sides and Back Panel, Weight 153 lb

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.