66.56 L, 29.5 W, White/Brushed Nickel, Acrylic

  • Mfr # VT7DS672924JNH8

  • Zoro # G004245640


product price:  $1,392.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
66.56
Width
29.5
Color
White/Brushed Nickel
Material
Acrylic
Height
25.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7DS672924JNH8
Zoro #
G004245640
UPC #
196507007151
Country of Origin
China

Dimensions

Length
66.56
Width
29.5
Height
25.06

Details

Color
White/Brushed Nickel
Material
Acrylic
Finish
White/Brushed Nickel
Includes
Bathtub;Tub Feet
Features
Acrylic construction for strong durability, Double ended design, Overall dimensions: (L)60-9/16" x (W)29-1/2" x (H)25-1/16", 7" center deck drillings, 55.6 gallon tub capacity, Water depth is 13" to overflow, Feets are powder coated over aluminum, Built-in adjusters in tub feet for uneven floors, Deck drilled for tub filler, Bathtub (but not feet) finished in brilliant glossy white on all sides
Weight
76.1

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 67-inch acrylic clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.