Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67.38 L, 29.5 W, Matte White/Glossy White, Solid Surface White Stone

  • Mfr # VRTDS683027

  • Zoro # G104245656


product price: $4,844.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Length
67.38
Width
29.5
Color
Matte White/Glossy White
Material
Solid Surface White Stone
Height
26.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRTDS683027
Zoro #
G104245656
UPC #
196507001852
Country of Origin
China

Dimensions

Length
67.38
Width
29.5
Height
26.25

Details

Color
Matte White/Glossy White
Material
Solid Surface White Stone
Finish
Matte White/Glossy White
Includes
Bathtub;Drain
Features
Constructed from stone, resin, and aluminum, Freestanding installation, Overall dimensions: (L)67-3/8" x (W)29-1/2" x (H)26-1/4", 86 gallon tub capacity, Water depth is 14-3/8" to overflow, Includes integral horizontal overflow and brass pop-up drain, Designed for long-lasting durability, Freestanding and wall mount tub filler ready, Finished in elegant matte white on exterior, polished to glossy finish on interior and tub rim
Weight
231.53

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 68-inch double slipper solid surface freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant matte white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.