Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron

  • Mfr # VCT3D483018NT8

  • Zoro # G3108746


product price:  $1,522.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Length
48
Width
30.18
Color
White/Brushed Nickel
Material
Cast Iron
Height
21.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT3D483018NT8
Zoro #
G3108746
UPC #
663370669637
Country of Origin
China

Dimensions

Length
48
Width
30.18
Height
21.88
Depth to Overflow (Inch)
10.06
Height (In.)
21.88
Length (In.)
48
Width (In.)
30.18

Details

Item
Clawfoot Bathtubs
Color
White/Brushed Nickel
Material
Cast Iron
Finish
White/Brushed Nickel
Includes
Bathtub;Tub Feet
Features
Fabricated from high quality cast iron material, Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)48" x (W)30-1/8" x (H)21-7/8", Water depth is 10-1/16" to overflow, 32 gallon tub capacity, Built-in adjuster on tub feet for uneven floors, Tub wall mount tub filler ready, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
207
Drain Placement
Reversible
Capacity (Gal.)
32
Tub Feet Finish
Brushed Nickel
Faucet Holes
2
Drain Included
No
For Use with Model Number
VCTNT8
Weight (Lbs.)
207
Faucet Mount
Tub Wall Mount
Installation Type
Clawfoot
Theme
Traditional
Tub Style
Roll Top
ADA Compliant
FALSE
Faucet Centers
3-3/8
Collection
Aqua Eden

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 48-inch cast iron roll top clawfoot tub with 3-3/8 inch wall drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.