Shop KINGSTON BRASS
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VCTNDS6731NL8 Clawfoot Tub, 67.31" L, 28.94" W, White/Brushed Nickel, Cast iron, Center
- Mfr # VCTNDS6731NL8
- Zoro # G0865026
product price:Â
$
2,151.99
/ea
Key Features
Width
28.94"
Color
White/Brushed Nickel
Material
Cast iron
Height
28.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTNDS6731NL8
- Zoro #
- G0865026
- UPC #
- 663370558337
- Country of Origin
- China
- Item
- VCTNDS6731NL8 Clawfoot Tub
- Color
- White/Brushed Nickel
- Material
- Cast iron
- Drain Location
- Center
Dimensions
- Length
- 67.31"
- Width
- 28.94"
- Height
- 28.38"
Description
VCTNDS6731NL8 Clawfoot Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.