Clawfoot Bathtubs, 60 L, 30.5 W, White/Brushed Nickel, Cast Iron

  • Mfr # VCTND603017NB8

  • Zoro # G3103995


product price: $2,791.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Length
60
Width
30.5
Color
White/Brushed Nickel
Material
Cast Iron
Height
22.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCTND603017NB8
Zoro #
G3103995
UPC #
663370727924
Country of Origin
China

Dimensions

Length
60
Width
30.5
Height
22.25
Depth to Overflow (Inch)
14.38
Width (In.)
30.5
Length (In.)
60
Height (In.)
22.25

Details

Item
Clawfoot Bathtubs
Color
White/Brushed Nickel
Material
Cast Iron
Finish
White/Brushed Nickel
Includes
Bathtub;Tub Feet
Features
Hand-smoothed painted white exterior, White porcelain enamel interior, Overall dimensions: (L)60" x (W)30-1/2" x (H)22-1/4", Built-in adjuster on tub feet for uneven floors, Water depth is 14-3/8", 52.3 gallon tub capacity, Freestanding and wall mount tub filler ready, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
290.4
Tub Style
Double Ended
Tub Feet Finish
Brushed Nickel
Installation Type
Clawfoot
Faucet Holes
0
Drain Included
No
Faucet Mount
Freestanding or Wall Mount
Capacity (Gal.)
52.3
For Use with Model Number
VCTNB8
Collection
Aqua Eden
Weight (Lbs.)
290.4
Theme
Traditional
Drain Placement
Center
ADA Compliant
FALSE

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 60 in. cast iron clawfoot tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.