Shop KINGSTON BRASS
Additional $380.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VBT7D7231NC5 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Oil Rubbed Bronze, Center
- Mfr # VBT7D7231NC5
- Zoro # G0864378
product price:Â
$
2,420.99
/ea
Key Features
Length
72.06"
Width
30.88"
Color
Black/White/Oil Rubbed Bronze
Material
Cast iron
Height
24.63"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBT7D7231NC5
- Zoro #
- G0864378
- UPC #
- 663370546617
- Country of Origin
- China
- Item
- VBT7D7231NC5 72" Double Slipper Clawfoot
- Color
- Black/White/Oil Rubbed Bronze
- Material
- Cast iron
- Drain Location
- Center
Dimensions
- Length
- 72.06"
- Width
- 30.88"
- Height
- 24.63"
Description
VBT7D7231NC5 72 In. Double Slipper Clawfoot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.