Clawfoot Bathtubs, 71.63 L, 31.5 W, White/Brushed Nickel, Cast Iron

  • Mfr # VCTDE7232NL8

  • Zoro # G3098027


product price:  $2,241.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
71.63
Width
31.5
Color
White/Brushed Nickel
Material
Cast Iron
Height
25.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTDE7232NL8
Zoro #
G3098027
UPC #
663370558573
Country of Origin
China

Dimensions

Length
71.63
Width
31.5
Height
25.31
Height (In.)
25.31
Depth to Overflow (Inch)
15.94
Width (In.)
31.5
Length (In.)
71.63

Details

Item
Clawfoot Bathtubs
Color
White/Brushed Nickel
Material
Cast Iron
Finish
White/Brushed Nickel
Includes
Bathtub;Tub Feet
Features
Drilled for deck mount faucets 7" center to center, Fabricated from high quality cast iron material, Clawfoot tub installation, Overall dimensions: (L)71-5/8" x (W)31-1/2" x (H)25-5/16", Water depth is 15-15/16" to overflow, Designed for long-lasting durability, Easy-to-clean, Freestanding and wall mount tub filler ready, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
Weight
435.5
ADA Compliant
FALSE
Collection
Aqua Eden
Tub Style
Double Ended
Faucet Mount
Freestanding or Wall Mount
Weight (Lbs.)
435.5
Drain Included
No
Drain Placement
Center
For Use with Model Number
VCTNL8
Theme
Traditional
Faucet Holes
0
Installation Type
Clawfoot
Tub Feet Finish
Brushed Nickel
Capacity (Gal.)
72

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 72-inch cast iron double ended clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.