Clawfoot Bathtubs, 71.63 L, 31.5 W, White/Polished Brass, Cast Iron

  • Mfr # VCTDE7232NL2

  • Zoro # G3087140


product price: $2,330.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Length
71.63
Width
31.5
Color
White/Polished Brass
Material
Cast Iron
Height
25.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCTDE7232NL2
Zoro #
G3087140
UPC #
663370558559
Country of Origin
China

Dimensions

Length
71.63
Width
31.5
Height
25.31
Depth to Overflow (Inch)
15.94
Width (In.)
31.5
Height (In.)
25.31
Length (In.)
71.63

Details

Item
Clawfoot Bathtubs
Color
White/Polished Brass
Material
Cast Iron
Finish
White/Polished Brass
Includes
Bathtub;Tub Feet
Weight
435.5
Features
Drilled for deck mount faucets 7" center to center, Fabricated from high quality cast iron material, Clawfoot tub installation, Overall dimensions: (L)71-5/8" x (W)31-1/2" x (H)25-5/16", Water depth is 15-15/16" to overflow, Designed for long-lasting durability, Easy-to-clean, Freestanding and wall mount tub filler ready, Bathtub (but not feet) finished in glossy white enamel on all sides and rim
ADA Compliant
FALSE
For Use with Model Number
VCTNL2
Installation Type
Clawfoot
Theme
Traditional
Capacity (Gal.)
72
Drain Placement
Center
Collection
Aqua Eden
Weight (Lbs.)
435.5
Faucet Mount
Freestanding or Wall Mount
Faucet Holes
0
Tub Style
Double Ended
Drain Included
No
Tub Feet Finish
Polished Brass

Description

Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 72-inch cast iron double ended clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.