NHVCTND653129B1 61" Cast Iron Slipper Cl, 61.56" L, 30.5" W, White/Polished Chrome, Cast Iron/Brass

  • Mfr # NHVCTND653129B1

  • Zoro # G0863696


product price:  $2,073.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Length
61.56"
Width
30.5"
Color
White/Polished Chrome
Material
Cast Iron/Brass
Height
21.44"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NHVCTND653129B1
Zoro #
G0863696
UPC #
663370442575
Country of Origin
China

Dimensions

Length
61.56"
Width
30.5"
Height
21.44"

Details

Item
NHVCTND653129B1 61" Cast Iron Slipper Cl
Color
White/Polished Chrome
Material
Cast Iron/Brass
Drain Location
Reversible

Description

NHVCTND653129B1 61 In. Cast Iron Slipper Cl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.