NHVCTZB0 Brass Tub Feet, 4 Pieces (Set), Matte Black

  • Mfr # NHVCTZB0

  • Zoro # G803055778


product price:  $636.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Length
12.63
Includes
Tub Feet
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHVCTZB0
Zoro #
G803055778
UPC #
663370853678
Country of Origin
China

Dimensions

Length
12.63
Width
7.88
Height
4.31

Details

Finish
Matte Black
Material
Brass
Includes
Tub Feet
Color
Matte Black
Weight
24.91
Features
Solid brass construction, Built-in adjusters, Eagle claw & ball design, Designed for long-lasting durability, 4 pieces per set

Description

The ornate design of this elegantly crafted tub feet set delivers an elegant, traditional styling within your bathroom ensemble. The matte black finish of these particular feet adds a glistening elegance to your home. Pair with other bath essentials of the same finish for a cohesive look. Four pieces are included in each set.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.