VCTNH0 Lion Paw Iron Tub Feet, 4 Pieces (Set), Matte Black

  • Mfr # VCTNH0

  • Zoro # G803055730


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Cast Iron
Color
Matte Black
Includes
Tub Feet
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCTNH0
Zoro #
G803055730
UPC #
663370853562
Country of Origin
China

Dimensions

Length
10
Width
6.88
Height
3.31

Details

Finish
Matte Black
Material
Cast Iron
Color
Matte Black
Includes
Tub Feet
Features
Cast iron construction, Lion paw design, 4 pieces per set, Durable and long-lasting finishes
Weight
17.64

Description

The ornate design of this elegantly crafted tub feet set delivers an elegant, traditional styling within your bathroom ensemble. The matte black finish of these particular feet adds a glistening elegance to your home. Pair with other bath essentials of the same finish for a cohesive look. Four pieces are included in each set.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.