Zoro Homepage

VTSB60325C 60" x 32" Single Threshold Shower Base with Center Drain Hole, White

  • Mfr # VTSB60325C

  • Zoro # G003055714


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Length
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSB60325C
Zoro #
G003055714
UPC #
663370864087
Country of Origin
China

Dimensions

Length
60
Height
4.94
Width
32

Details

Finish
White
Material
Acrylic
Includes
Shower Base
Color
White
Weight
57.32
Features
Acrylic construction with fiberglass and resin reinforcement, Single threshold for three-wall installation, Center drain placement, Overall dimensions: (L)60" x (W)32" x (H)4-15/16", Drain not included

Description

The Aqua Eden Dominica 60" x 32" single-threshold shower base features a sturdy fiberglass and resin structure covered in high gloss acrylic material, constructed to be easy to clean and long-lasting. The shower base fits into a 60" alcove installation space, and has a center drain placement with rectangular cover. A sleek and stylishly attractive improvement to any shower, the shower base coordinates well with both traditional and modern themes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.