50 lb Bag of Pool Filter Sand
- Mfr # FLTSAND50
- Zoro # G023782324
product price:Â
$
29.97
/ea
Key Features
Width
15 in
Length
26.5 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLTSAND50
- Zoro #
- G023782324
- UPC #
- 810188810137
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 26.5 in
- Height
- 4 in
Details
- Item
- Sand
Description
Keep your pool crystal clear and your filtration system running at peak performance with Aqua Joe FLTSAND50 Premium Pool and Spa Filter Sand. This 50 lb. bag of high-quality, pre-washed, kiln-dried silica sand is designed for use in all sand filter systems-residential or commercial, above-ground or in-ground. Engineered to trap dirt, leaves, hair, and other debris without clumping or clogging, it promotes smooth water flow and helps extend the life of your filter. Chemical-free and pH-friendly, Aqua Joe Filter Sand ensures clean, healthy water with minimal maintenance. Just pour, filter, and enjoy a sparkling clean pool all season long!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.