Shop HURRICANE
See all product information
Create Account
Premium Purple Jandy Industries CL460, CV460
- Mfr # HF7468-04P
- Zoro # G922964999
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Banding
Double-glued
Material
Point bond
Endcap Material
Turquoise Resin
Inside Diameter
3 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7468-04P
- Zoro #
- G922964999
- UPC #
- 810151302706
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3 in
- Height
- 7 in
- Outside Diameter
- 7 in
- Length
- 27 in
- Width
- 7 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Color
- Purple
- Filter Media
- Platinum Purple Pointbond
Description
Hurricane HF7468-04P Cartridge Filter Replacement for Premium Purple Jandy Industries CL460, CV460, Unicel C-7468, Pleatco PJAN115, Filbur FC-0810
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.