
5/8 in ID x 50 ft L FLEX Water Hose, Hybrid-Polymer Tube
Mfr # AJPGH50-PRO
Zoro # G304195652
product price: $57.75
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Hybrid-Polymer
Kink Resistant
Yes
Features
Professional Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJPGH50-PRO
Zoro #
G304195652
UPC #
842470119468
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Hybrid-Polymer
Item
FLEX Water Hose
Kink Resistant
Yes
Features
Professional Grade
Description
Water your lawn with uninterrupted flow with the AJPGH50-PRO Hybrid Polymer Garden Hose from Aqua Joe. Constructed from a rugged, high-density, flexible hybrid-polymer material for maximum durability performance, Aqua Joe won’t twist, kink or tangle. Lightweight and easy to maneuver around trees, corners, plants, and other obstacles, you can water your yard garden without having to stop and straighten the hose! Equipped with solid, male female aluminum connectors, Aqua Joe provides a secure, leak-proof connection. The heavy-duty end grips provides unrestricted flow without the worry of twisting at the spigot. And the sturdy hybrid-polymer material is crush-proof, abrasion-resistant, and free of BPAs, Lead, and Phthalates! So, give your lawn a cool drink of water with the AJPGH50-PRO 50-ft Hybrid Polymer Garden Hose from Aqua Joe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.