5/8 in ID x 50 ft L Water Hose, Hybrid-Polymer Tube
- Mfr # AJPGH50-DWS
- Zoro # G3971333
product price:Â
$
52.49
/ea
Key Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Hybrid-Polymer
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJPGH50-DWS
- Zoro #
- G3971333
- UPC #
- 842470108592
- Country of Origin
- China
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
Details
- Hose Tube Material
- Hybrid-Polymer
- Item
- Water Hose
- Kink Resistant
- Yes
Description
DRINKING WATER SAFE! Water your lawn with uninterrupted flow with the AJPGH50-DWS Hybrid Polymer Garden Hose from Aqua Joe. Constructed from a rugged, high-density, flexible hybrid-polymer material for maximum durability performance, Aqua Joe won’t twist, kink or tangle. Lightweight and easy to maneuver around trees, corners, plants, and other obstacles, you can water your yard garden without having to stop and straighten the hose!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.