This item is Discontinued.

Aqua Joe Non-Expanding Kink-Free Contractor Grade FiberJacket Hose | 75-Ft | 3/4-in | 650-PSI BURST AJFJH75-34-CTR-BLK

Non-Expanding Kink-Free Contractor Grade FiberJacket Hose | 75-Ft | 3/4-in | 650-PSI BURST (Discontinued)

  • Mfr # AJFJH75-34-CTR-BLK
  • Zoro # G104938312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJFJH75-34-CTR-BLK
Zoro #
G104938312
UPC #
842470131408
Country of Origin
China

Description

DIYers, homeowners, and handymen alike: when a household hose isn’t up to the task, grab the one that’s tough enough to take on the worksite. Constructed from a rugged, marine-grade woven fiber jacket material surrounding a durable 3/4-inch flexible inner core, the rip and abrasion-resistant fabric withstands daily use + abuse, yet is safe for use on delicate and painted surfaces. The innovative, dual-layer design is crush-proof and built to withstand the toughest treatment all while maintaining flexibility down to 0 degrees Fahrenheit. Plus, AQUA JOE is weather and mildew resistant and dries quickly, so you don't have to pick up a heavy, wet, or slippery hose. Equipped with durable metal fittings for solid, leak-proof connections, AQUA JOE is kink-, twist- and tangle-free for uninterrupted flow when working, and rinses clean when the day is done. BPA-free, Lead-free, and Phthalate-free, AQUA JOE is up to 50% lighter than conventional contractor hoses, and coils easily for compact storage. AQUA JOE contractor-grade hose is available in the popular 75 ft length ideal for most projects. For the maximum durability + performance, you demand, don’t stop the flow: Go With Joe!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.