This item is Discontinued.

Aqua-Mox 15' Trampoline Mat with 96 V-Rings for 6.5in Springs M1-1596159000S

15' Trampoline Mat with 96 V-Rings for 6.5in Springs (Discontinued)

  • Mfr # M1-1596159000S
  • Zoro # G703946985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1-1596159000S
Zoro #
G703946985
UPC #
819453012252
Country of Origin
China

Description

This is a 159" black replacement trampoline jumping mat. This mat is made of permatron and is designed to fit 15feet round trampoline frames. This mat also has 96 steel v-rings around it, so your trampoline should have 96 springs with it. This trampoline is designed to fit trampolines that use 7" springs. Your trampoline must have a 15 feet round frame, and use 96 7" springs or this mat will not fit your trampoline. If your springs measure 8.5", this is NOT the mat for you. This mat is compatible with the very popular Bounce Pro / Sports Power 15' Trampoline with 3 Arches sold in Sam's Club in recent years, along with other certain models of JumpKing and Bazoongi trampolines.
  • Mat Diameter Size: 159".
  • Mat Ring Count: 96.
  • Mat Spring Size: 7.
  • Mat Material: Permatron.
    Compatible Trampoline:
  • Trampoline Size: 15feet.
  • Trampoline Shape: Round.
  • Dimensions: 14.62x4x30x12.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.