Shop AQUA PRO
See all product information
Create Account
21847; Fresh Water Pump; 3.0 GPM; 45 To 65 PSI; 1/2 Inch Male Threads Inlet/Outlet
- Mfr # 21847
- Zoro # G814800466
product price:
$
141.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height (In.)
4 3/8 in
Type
Self-Priming
Width (In.)
4-15/16 in
With Pressure Switch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21847
- Zoro #
- G814800466
- UPC #
- 880268153478
- Country of Origin
- China
- Type
- Self-Priming
- With Pressure Switch
- Yes
- Inlet Port Type
- 1/2 in Male Threads
- Flow Rate
- 3 Gallon Per Minute
- With Thermal Overload Protection
- Yes
- Pump Operation
- 12 V DC
- Outlet Port Type
- 1/2 in Male Threads
- Pressure Rating (PSI)
- 55 psi
Dimensions
- Length
- 8 in
- Height (In.)
- 4 3/8 in
- Width (In.)
- 4-15/16 in
Description
Self-Priming, 3.0 Gallons Per Minute, 55 Pounds Per Square Inch, 7.97 Inch Length x 4.92 Inch Width x 4.37 Inch Depth, 12 Volt DC, With 45 To 65 PSI Adjustable Pressure Switch/ Thermal Overload Protection/ Fittings/ Rubber Mounting Base And Strainer, CSA/ US And CE/ FDA Certified
- •Self-Priming; Run-Dry Safe; Quiet Operation; Low Power Draw
- •Thermal Breaker Motor Protection
- •Multi-Fixture; Comes With Fittings And Strainer
- •Corrosion Resistant Valves
- •Safe For Use With Propylene Glycol (RV Non-Toxic) Antifreeze
- •On Demand Operation; Adjustable Pressure Switch (45 To 65 PSI)
- •Variable Flow Technology – No Accumulator Tank Necessary, Less Cycling; Adjustable Pressure Switch (45 To 65 PSI)
- •Built In Check Valve – Prevents Back Flow, Allows For City Water Connection
- •Rubber Mounting Base – Dampens Vibration, No Rust, Industry Standard Mounting Pattern
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.