27881; Fresh Water Inlet; 1/2 Inch Female; Surface Mount; Polar White; Packaged
- Mfr # 27881
- Zoro # G114800371
product price:
$
27.99
/ea
Key Features
Type
Surface Mount
Diameter
3 in
With Dust Plug
Yes
Inlet Connection Type
Female Threads
Cutout Size (IN)
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27881
- Zoro #
- G114800371
- UPC #
- 88805278817
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
- Cutout Size (IN)
- 1-1/4 in
- Outlet Size
- 1/2 in
- Inlet Size
- 1/2 in
Details
- Type
- Surface Mount
- With Dust Plug
- Yes
- Inlet Connection Type
- Female Threads
- Pressure Rating (PSI)
- 100 psi
- Outlet Connection Type
- Female Threads
- With Built-In Check Valve
- Yes
Description
Used For RV Fresh Water System, Surface Mount Flange Type, 1/2 Inch Female Pipe Thread Inside Connection, 1-1/4 Inch Diameter Cutout Size, 3 Inch Outside Diameter, Polar White, With Retail Packaging
- •Made Of Non-Toxic Materials
- •Available In Metal, Plastic And Aluminum
- •Metal Is Powder Coated For A Long Lasting Finish
- •Plastic Is UV Stabilized For Durability
- •Aluminum Has A Brushed Finish
- •Certified To IAPMO And NSF Standards
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.