W20863; Fresh Water Hose; Not Heated; 1/2 Inch Diam; 25 Foot Length; 160 PSI; White

  • Mfr # W20863
  • Zoro # G106128889
product price: 
$
16.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W20863
Zoro #
G106128889
UPC #
880268155991
Country of Origin
Taiwan, Province of China

Description

Aqua Pro provides a full range of products designed to support efficient and safe fresh water management, including universal water pumps, hoses, and other essential system accessories. Every Aqua Pro product is lead-free and manufactured from non-toxic, FDA-approved materials, ensuring safe use with potable water in residential, RV, marine, and other fresh water systems.The Aqua Pro W20863 Fresh Water Hose is specifically designed for connecting faucets and delivering reliable water flow. This non-heated hose measures 25 feet in length with a 1/2 inch inside diameter, making it ideal for standard faucet connections. Constructed from durable polyethylene, it is capable of handling a working pressure of up to 160 PSI, providing reliable performance in a variety of applications.The hose is lead-free and compliant with the Consumer Product Safety Improvement Act, while also being made from FDA-sanctioned materials for safe potable water use. It features a Twist-Tite hose gripper with a “Thum Thing” coupling, allowing for easier attachment and secure connections to faucets. This ensures a snug fit and reduces the risk of leaks during operation.The Aqua Pro W20863 is supplied in bilingual packaging for convenient use and features high-quality construction by APEX, a trusted manufacturer in the industry. Its white color and 1/2 inch diameter make it compatible with most standard faucet connections, and the 25-foot length provides flexibility in reaching various water sources.Overall, the Aqua Pro W20863 Fresh Water Hose combines durable materials, user-friendly fittings, and certified safe construction to deliver a reliable and convenient solution for connecting faucets in RV, residential, and marine fresh water systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews