Shop AQUA PRO

W20866; Fresh Water Hose; Not Heated; 5/8 Inch Diam; 25 Foot Length; 160 PSI; White

  • Mfr # W20866
  • Zoro # G406128688

product price: 
$
24.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W20866
Zoro #
G406128688
UPC #
880268156004
Country of Origin
Taiwan, Province of China

Description

Aqua Pro offers a full range of products designed for efficient and safe fresh water management, including universal water pumps, hoses, and other essential system accessories. Every Aqua Pro product is lead-free and made from FDA-approved, non-toxic materials, ensuring safe use with potable water in RVs, marine vessels, and residential applications.The Aqua Pro W20866 Fresh Water Hose is specifically designed for connecting faucets, providing a reliable and durable solution for water delivery. This non-heated hose has a 5/8 inch inside diameter and a 25-foot length, offering both flexibility and reach for various water supply connections. Constructed from high-quality polyethylene, it is rated for a working pressure of 160 PSI, ensuring dependable performance under typical fresh water system conditions.Manufactured with FDA-sanctioned materials, the hose is lead-free and compliant with the Consumer Product Safety Improvement Act, making it safe for drinking water applications. It features a Twist-Tite hose gripper with a “Thum Thing” coupling, allowing for easier and more secure attachment to faucets while reducing the risk of leaks.The hose is supplied in bilingual packaging for convenience and reflects the high-quality construction standards of APEX, a trusted manufacturer in the industry. Its white color and standard 5/8 inch diameter make it compatible with most faucet connections, and the 25-foot length provides versatility for various setups.Overall, the Aqua Pro W20866 Fresh Water Hose combines durable construction, user-friendly fittings, and certified safe materials to provide a reliable and convenient solution for connecting faucets in RV, marine, and residential fresh water systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.