Shop AQUA PRO
See all product information
Create Account
21851; Fresh Water Pressure Regulator; Pre-Set 45 to 50 PSI; 3/4 Inch Male and Female Ends
- Mfr # 21851
- Zoro # G014800372
product price:
$
16.39
/ea
Key Features
End Size2
3/4 in
Complies With CA/VT Regulations
Yes
End Type 1
Male Threads
End Size1
3/4 in
End Type 2
Female Threads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21851
- Zoro #
- G014800372
- UPC #
- 880268153447
- Country of Origin
- China
- Complies With CA/VT Regulations
- Yes
- End Type 1
- Male Threads
- End Type 2
- Female Threads
Dimensions
- End Size2
- 3/4 in
- End Size1
- 3/4 in
Description
Fits All Standard Garden Hose And Hose Bib Type Connections, Pre-Set At 45 To 50 PSI, Rated For 150 PSI Maximum, Lead Free, Certified To IAPMO and NSF Standards, Standard, Single, Carded, With Strainer
- •Constructed Of High Quality, Food-Grade Materials
- •100 Percent Lead-Free
- •Grip Ring Assists With Installation And Removal: No Additional Tools Required
- •Installs Between The Water Source And Your Water Hose
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.