21854; Fresh Water Fitting; 3/4 Inch Male Ends; 90 Degree Hose Elbow; Brass; Screw On

  • Mfr # 21854
  • Zoro # G314800447
product price: 
$
18.89
/ea

Key Features

End Type 1
Male Threads
Fitting Angle
90 Degree
End Size1
3/4 in
End Size2
3/4 in
Fitting Type
Garden Hose Fitting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21854
Zoro #
G314800447
UPC #
880268153843
Country of Origin
China

Dimensions

End Size1
3/4 in
End Size2
3/4 in

Details

End Type 1
Male Threads
Fitting Angle
90 Degree
Fitting Type
Garden Hose Fitting
End Type 2
Male Threads
Finish
Natural

Description

Fits All Standard Garden Hose Fittings, 90 Degree Hose Elbow, Brass, Screw-On Installation


  • •Made Of Safe, Non-Toxic Brass Material For Years Of Trouble-Free Use In Your Home, RV, Or Boat
  • •Lead-Free And DEHP-Free
  • •Built-In Strainer; Keeps Out Dirt And Debris
  • •Built-In "Easy-Gripper" For Ease Of Use
  • •Prevents Hose Kinks To Ensure The Free Flow Of Water

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews