Shop AQUA PRO
Create Account
W20867; Fresh Water Hose; Not Heated; 5/8 Inch Diam; 50 Foot Length
- Mfr # W20867
- Zoro # G606128730
product price:Â
$
32.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W20867
- Zoro #
- G606128730
- UPC #
- 880268156028
- Country of Origin
- Taiwan, Province of China
Description
Aqua Pro provides reliable solutions for fresh water management, offering universal water pumps, hoses, and accessories designed to deliver clean, safe drinking water with ease. Built with quality and safety in mind, all Aqua Pro products are lead-free and manufactured using FDA-sanctioned materials, making them suitable for potable water applications.The Aqua Pro W20867 Fresh Water Hose is specifically designed for connecting to faucets and other fresh water sources. It features a durable, non-heated polyethylene construction with a 5/8-inch inside diameter and a 50-foot length, providing flexibility and reach for a variety of setups. Rated for a 120 PSI working pressure, the hose delivers dependable performance for everyday fresh water use. For convenience and secure installation, the hose includes a Twist-Tite hose gripper and a thumb-thing coupling that allows for easier attachment to faucets. High-quality construction by APEX ensures long-lasting durability, while the included fitting makes setup quick and straightforward. The hose comes in a clean white color and is packaged with bilingual labeling for broader accessibility. Safety and compliance are key features of this product. It is lead-free, meets Consumer Product Safety Improvement Act requirements, and complies with Prop 65 standards. Designed exclusively for fresh water connections, the Aqua Pro W20867 Fresh Water Hose combines performance, safety, and ease of use, making it a dependable choice for anyone needing a high-quality potable water hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.