Shop AQUA PRO

20812; 1/2 Inch Male Thread x 1/2 Inch Female Thread; Backflow Prevention; No Packaging

  • Mfr # 20812
  • Zoro # G814800404

product price: 
$
11.35
/ea

Key Features

End Size1
1/2 in
End Size2
1/2 in
End Type 2
Female Threads
End Type 1
Male Threads
Packaging Type
Bagged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20812
Zoro #
G814800404
UPC #
88805208128
Country of Origin
China
End Type 2
Female Threads
End Type 1
Male Threads
Packaging Type
Bagged

Dimensions

End Size1
1/2 in
End Size2
1/2 in

Description

1/2 Inch Male Pipe Thread x 1/2 Inch Female Pipe Thread, Lead Free, Non-Toxic Food Grade Materials, Certified To IAPMO and NSF Standards, Without Retail Packaging


  • •Lead-Free
  • •Direct Replacement For Marshall Brass And For Hydronamic Products
  • •Made Of Non-Toxic, Food-Grade Materials
  • •Certified To IAPMO And NSF Standards

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.