Shop AQUA PRO
See all product information
Create Account
21849; Fresh Water Pump; 3.0 GPM; 45 to 65 PSI; 1/2 Inch Male Threads Inlet
- Mfr # 21849
- Zoro # G114800432
product price:
$
421.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height (In.)
4-3/8 in
Width (In.)
4-15/16 in
Type
Self-Priming
With Pressure Switch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21849
- Zoro #
- G114800432
- UPC #
- 880268153485
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Height (In.)
- 4-3/8 in
- Width (In.)
- 4-15/16 in
Details
- Type
- Self-Priming
- With Pressure Switch
- Yes
- Inlet Port Type
- 1/2 in Male Threads
- Pump Operation
- 12 V DC
- With Thermal Overload Protection
- Yes
- Outlet Port Type
- 1/2 in Male Threads
- Flow Rate
- 3 Gallon Per Minute
- Pressure Rating (PSI)
- 55 psi
Description
Self-Priming, 3.0 Gallons Per Minute, 55 Pounds Per Square Inch, 7.97 Inch Length x 4.92 Inch Width x 4.37 Inch Depth, 12 Volt DC, With Thermal Overload Protection/ Fittings And Rubber Mounting Base, Without Strainer See Recommended Products For Strainer, Pack Of 6, CSA/ US And CE/ FDA Certified
- •Self-Priming; Run-Dry Safe; Quiet Operation; Low Power Draw
- •Thermal Breaker Motor Protection
- •Multi-Fixture
- •Corrosion Resistant Valves
- •Safe For Use With Propylene Glycol (RV Non-Toxic) Antifreeze
- •On Demand Operation; Adjustable Pressure Switch (45 To 65 PSI)
- •Variable Flow Technology – No Accumulator Tank Necessary, Less Cycling; Adjustable Pressure Switch (45 To 65 PSI)
- •Built In Check Valve – Prevents Back Flow, Allows For City Water Connection
- •Rubber Mounting Base – Dampens Vibration, No Rust, Industry Standard Mounting Pattern
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.