WaterFiltrationSystem, 5micron, 101/2inH
- Mfr # AP Easy C-CS-FF
- Zoro # G616520890
product price:Â
$
85.79
/ea
Sold in multiples of 4 for
$343.16
Key Features
Flow Rate
2 gpm
Application
Consumer Water
Connection Size
3/8 in
Width
3 1/4 in
Includes
Filter, Filter Head Assembly, Mounting Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP Easy C-CS-FF
- Zoro #
- G616520890
- UPC #
- 00051128889275
- Country of Origin
- Mexico
- Flow Rate
- 2 gpm
- Application
- Consumer Water
- Includes
- Filter, Filter Head Assembly, Mounting Screws
- Includes Valve
- Valve Included
- Standards
- FDA CFR21, NSF, WQA
- Micron Rating
- 5 micron
- Maximum Pressure
- 125 psi
- Connection Type
- Push Connect
- Color
- White
- Service Life
- 2,000 gal
- Reduces
- Chlorine Taste, Objectionable Odors, Particulates, Sediment
- Maximum Temperature
- 100 Degrees F
- Service Life - Months
- 6 mo
- Compatible Filter Manufacturer Part Number
- AP Easy CS-FF
- Filter Media
- Activated Carbon
- Number of Filters Included
- 1
- Item
- Water Filtration System
- Compatible Mfr. Model Number
- AP Easy CS-FF
- Number of Cartridges Required
- 1
- Minimum Temperature
- 40 Degrees F
- Minimum Pressure
- 25 psi
- Wire Color
- White
Dimensions
- Connection Size
- 3/8 in
- Width
- 3 1/4 in
- Overall Height
- 10 1/2 in
Description
Water Filtration System, Reduces Chlorine Taste, Objectionable Odors, Particulates, Sediment, Micron Rating 5 micron, Connection Size 3/8 in, Overall Height 10 1/2 in, Width 3 1/4 in, Service Life 2,000 gal, Includes Valve Valve Included, Flow Rate 2 gpm, Application Consumer Water, Color White, Compatible Mfr. Model Number AP Easy CS-FF, Connection Type Push Connect, Filter Media Activated Carbon, Includes Filter, Filter Head Assembly, Mounting Screws, Maximum Pressure 125 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.