
Aqua Ultraviolet A20403 400W 3 in. Viper Sleeve Lamp Kit (Discontinued)
- Mfr # A20403
- Zoro # G004032455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20403
Zoro #
G004032455
UPC #
-
Country of Origin
China
Description
400W 3 in. Viper Sleeve Lamp Kit
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Assured for high quality and standards
- Our products fulfill the requirements of our end users
- Lamp
- Sleeve
- Bushings
- Wattage: 400W
- Size: 3 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.