
AE8455DX Wall Mount Clawfoot Tub Faucet, Oil Rubbed Bronze
Mfr # AE8455DX
Zoro # G202837685
product price:Â $758.99
/ea
Free Shipping & Returns
Key Features
Length
7
Color
Oil Rubbed Bronze
Weight
9.17
Includes
Faucet;Mounting Hardware
Height
10
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AE8455DX
Zoro #
G202837685
UPC #
663370761430
Country of Origin
Taiwan, Province of China
Dimensions
Length
7
Height
10
Width
9.25
Details
Color
Oil Rubbed Bronze
Weight
9.17
Finish
Oil Rubbed Bronze
Includes
Faucet;Mounting Hardware
Material
Brass
Features
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish and contemporarily styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.