
CCK8100DX Freestanding Tub Faucet with Supply Line, Stop Valve, Matte Black
Mfr # CCK8100DX
Zoro # G002837663
product price:Â $1,273.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Weight
15.45
Includes
Faucet;Mounting Hardware
Width
11.56
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCK8100DX
Zoro #
G002837663
UPC #
663370763564
Country of Origin
Taiwan, Province of China
Dimensions
Width
11.56
Height
36
Length
7
Details
Finish
Matte Black
Color
Matte Black
Weight
15.45
Includes
Faucet;Mounting Hardware
Material
Brass
Features
Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-9/16" spout reach, 27-3/4" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet will surely complete your refined bathroom decorum with the help of its premium, glistening matte black finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower, water supply lines and shut off valves.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.