Shop AQUA VINTAGE
See all product information
Create Account
CCK8401DX Freestanding Tub Faucet with Supply Line, Stop Valve, Polished Chrome
- Mfr # CCK8401DX
- Zoro # G302835451
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Height
35.94
Width
11.63
Features
Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
Length
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCK8401DX
- Zoro #
- G302835451
- UPC #
- 663370763694
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 35.94
- Width
- 11.63
- Length
- 7
Details
- Finish
- Polished Chrome
- Color
- Polished Chrome
- Features
- Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from floor, Cross handles for easy rotation, Corrosion-resistant finish
- Material
- Brass
- Includes
- Faucet;Mounting Hardware
- Weight
- 15.45
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet will surely complete your refined bathroom decorum with the help of its premium, glistening polished chrome finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower, water supply lines and shut off valves.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.