Shop AQUA VINTAGE
See all product information
Create Account
CCK8405DKL Freestanding Tub Faucet with Supply Line, Stop Valve, Oil Rubbed Bronze
- Mfr # CCK8405DKL
- Zoro # G302835314
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Includes
Faucet;Mounting Hardware
Weight
15.45
Height
35.94
Length
12.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCK8405DKL
- Zoro #
- G302835314
- UPC #
- 663370763779
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Includes
- Faucet;Mounting Hardware
- Weight
- 15.45
- Material
- Brass
- Features
- Fabricated from solid brass, Floor mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 11-5/8" spout reach, 27-3/4" height from floor, Lever handles meet ADA guidelines, Corrosion-resistant finish
Description
Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Concord freestanding tub faucet will surely complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and hand shower. The solid brass construction also makes for a heavy, quality made product. Includes hand shower, water supply lines and shut off valves.