Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome

  • Mfr # AET200-1

  • Zoro # G3914916


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Collection
Vintage
Low Lead Compliant
false
Item Height (Inch)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AET200-1
Zoro #
G3914916
UPC #
663370462726
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.5
Item Length (Inch)
9.44
Item Width (Inch)
8.75

Details

Item
Tub Faucet Body
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
Collection
Vintage
Low Lead Compliant
false
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
4.02
CEC Certified
false
Share H&C Handle Item#
No Handle
DOE Certified
false
UPC/CUPC Certified
true
Warranty
1

Description

The Aqua Vintage clawfoot tub faucet features a high gooseneck spout. The gooseneck spout allows for plenty of space for water to flow with its 4-1/2" spout reach and 9-7/16" spout height. Made from solid brass this tub faucet is durable is exceptionally designed and makes any interior feel complete. The faucet is 3-3/8" wall mount installation and fits snuggly in almost all environments. Available in polished chrome, polished brass, oil rubbed bronze and Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.