Shop AQUA VINTAGE

Hand Shower Head, Polished Chrome

  • Mfr # AET1020-1
  • Zoro # G3909763

product price: 
$
80.99
/ea

Key Features

Material
Brass
ADA Compliant
false
Low Lead Compliant
false
Drain Included
No
Theme
Traditional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AET1020-1
Zoro #
G3909763
UPC #
663370462696
Country of Origin
Taiwan, Province of China
Item
Hand Shower Head
Material
Brass
Finish
Polished Chrome
ADA Compliant
false
Low Lead Compliant
false
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
Yes
Hose Included
false
Prop 65 Label
true
Item Weight (lbs)
0.79
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Sidespray
false
Collection
Vintage
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
true

Dimensions

Item Length (Inch)
7.5
Item Height (Inch)
2.81
Item Width (Inch)
3.19

Description

Relax and enjoy the soothing nature of the Vintage Hand Shower Head For Clawfoot Tub Faucet. Its striking design and premium polished chrome finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.