Shop AQUA VINTAGE

Hand Shower Head, Brushed Nickel

  • Mfr # AET1020-8
  • Zoro # G3941236

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
DOE Certified
true
Item Width (Inch)
3.19
Hose Included
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AET1020-8
Zoro #
G3941236
UPC #
663370462719
Country of Origin
Taiwan, Province of China
Item
Hand Shower Head
Material
Brass
Finish
Brushed Nickel
ADA Compliant
false
DOE Certified
true
Hose Included
false
Collection
Vintage
Handshower Included
Yes
Sidespray
false
Showerhead Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
UPC/CUPC Certified
true
Item Weight (lbs)
0.79
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
CEC Certified
true

Dimensions

Item Width (Inch)
3.19
Item Length (Inch)
7.5
Item Height (Inch)
2.81

Description

Relax and enjoy the soothing nature of the Vintage Hand Shower Head For Clawfoot Tub Faucet. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.